This product requires certification to purchase.

Balboa Left Handed Non-Turning One-Sided Dummy Door Lever

Kwikset

Balboa™ Balboa Left Handed Non-Turning One-Sided Dummy Door Lever

  • Fast #
  • Part #K94880647
  • Item #8742794
  • Manufacturer Part #94880-647
5 out of 5 Customer Rating
Brand image
Kwikset

Balboa™ Balboa Left Handed Non-Turning One-Sided Dummy Door Lever

  • Fast #
  • Part #K94880647
  • Item #8742794
  • Manufacturer Part #94880-647
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Surface Mounted
  • Left Handed
  • Exposed Screws
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Collection
Balboa™
Color Finish Category
Brass Tones
Color Finish Name
Antique Brass
Handle Material
Metal
Handle Type
Dummy
Style
Transitional
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
K488BLLH5V1
UPC
883351936460