Balboa™
Frequently Purchased Together
Product Details
Product Details
- For use on interior doors where push/pull function is required
- Fits right handed doors
- Wave lever styling
- Lifetime mechanical and finish warranty
- Exposed screws on lever
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Indoor, Residential
- Collection:
- Balboa™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-47/50 in
- Door Hardware Type:
- Lever
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Height:
- 2-5/8 in
- Material:
- Metal
- Security Grade:
- 3
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 4-11/50 in