This product requires certification to purchase.

Right Handed One-Sided Dummy Door Lever

Kwikset

Balboa Right Handed One-Sided Dummy Door Lever

  • Fast #
  • Part #K94880650
  • Item #8742800
  • Manufacturer Part #488BL RH 5 V1
5 out of 5 Customer Rating
Brand image
Kwikset

Balboa Right Handed One-Sided Dummy Door Lever

  • Fast #
  • Part #K94880650
  • Item #8742800
  • Manufacturer Part #488BL RH 5 V1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on interior doors where a push/pull function is required
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Right-Handed Lever
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
1-15/16 in
Height
2-5/8 in
Length
1-15/16 in
Width
2-5/8 in
Characteristics & Features
Collection
Balboa
Color Finish Category
Brass Tones
Color Finish Name
Antique Brass
Door Hardware Type
Dummy Lever
Handle Material
Metal
Handle Type
Lever
Smart Home Enabled
No
Style
Traditional
Warranty & Product Information
ADA Compliant
Yes
Type
K488BLRH5V1
UL Listed
No
UPC
883351936491