Smartkey Entry Lever in Polished Chrome
Balboa® Smartkey Entry Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SmartKey® re-key technology
- Wave lever styling
- For use on exterior doors
- Includes 6-way adjustable latch
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Balboa®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-93/100 in
- Handle Type:
- Keyed
- Height:
- 2-31/50 in
- Length:
- 4-21/100 in
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1.34 in
- UL Listed:
- No
- Width:
- 4-21/100 in