DESCRIPTION

  • Constructed of KOHLER® Cast Iron
  • Features adjustable latch to fit all standard door preparations
  • L x H: 19-1/4" x 16-1/4"
  • Non-handed lever design to fit both right and left handed doors
  • Upscale, concentric-ring styling creates a rippled effect within the basin

Kwikset Balboa Bed Bath Lever

K300BL15RCALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Balboa
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1-15/16 in
Height
2-13/32 in
Length
4-7/32 in

Starting at
Call for Pricing
  • QUANTITY