DESCRIPTION

  • Fits all standard door preparations via adjustable latches
  • Latch is easy to install

Kwikset Tustin™ Bed/Bath Lever

K730TNL156ALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Collection
Tustin™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-3/32 in
Height
2-5/8 in
Material
Metal
Security Grade
2
Thickness
1.75 in
Type
Privacy
UL Listed
No
Width
2-5/8 in

Starting at
$27.19
EACH
  • QUANTITY