DESCRIPTION

Kwikset Polo® Bed or Bath Privacy Door Knob

K300P11PRCALRCS

Color Finish

 

SPECIFICATIONS

Collection
Polo®
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Depth
7-9/25 in
Height
2-39/50 in
Material
Metal
Security Grade
3
Thickness
1-3/8 in - 1-3/4 in
Type
Privacy
Width
3-3/10 in

Starting at
$15.75
EACH
  • QUANTITY