DESCRIPTION

Kwikset Vedani Bed or Bath Privacy Lever

K730VDLSQT266ALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Vedani
Color Finish
Brushed Chrome
Color Finish Category
Chromes
Security Grade
2
Type
Privacy

Starting at
$35.91
EACH
  • QUANTITY