DESCRIPTION

  • Material: brass
  • Package Quantity: 100
  • Size: .241 in

Kwikset Bottom Pin

K4BOTPIN241

Size:

SPECIFICATIONS

Material
Brass
Size
0.241 in
Type
Bottom Pin

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY