DESCRIPTION

  • Material: brass
  • Package Quantity: 100
  • Size: .264 in

Kwikset Bottom Pin

K5BOTPIN264

Size:

SPECIFICATIONS

Material
Brass
Size
0.264 in
Type
Bottom Pin

Starting at
$0.15
EACH
  • QUANTITY