Storeroom Lever in Satin Chrome
This product has been replaced by
Manufacturer Part #439CNL 26D SMT RCAL UL 3031 23155LESSKEY
Carson Storeroom Lever in Satin Chrome
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Base Plate Width:
- 2-14/25 in
- Collection:
- Carson
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Length (in):
- 3-4/5 in
- Handle Material:
- Metal
- Security Grade:
- 3
- UL Listed:
- Yes