This product requires certification to purchase.

Half Dummy Lever in Polished Chrome

Kwikset

Casey Half Dummy Lever in Polished Chrome

  • Fast #
  • Part #K94880616
  • Item #9534093
  • Manufacturer Part #488CSL SQT 26
4 out of 5 Customer Rating
Brand image
Kwikset

Casey Half Dummy Lever in Polished Chrome

  • Fast #
  • Part #K94880616
  • Item #9534093
  • Manufacturer Part #488CSL SQT 26
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on interior doors where a push/pull function is required
  • Meets ADA/ANSI A117.1 requirements
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microband antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Collection
Casey
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Door Hardware Type
Half Dummy Lever
Handle Material
Metal
Handle Type
Lever
Material
Zinc
Style
Transitional
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.2
UPC
883351809030