DESCRIPTION

Kwikset Cove Cove Bed or Bath Privacy Door Knob

K300CV15RCALRCS

Color Finish

 

SPECIFICATIONS

Collection
Cove
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Height
2-63/100 in
Material
Metal
Security Grade
3
Thickness
1-3/8 in - 1-3/4 in
Type
Privacy
Width
2-63/100 in

Starting at
$17.64
EACH
  • QUANTITY