Copper Verde Entry Door Knob in Satin Nickel

This product has been replaced by

No image available
Kwikset Kwikset Cove Keyed Entry Knob with
Manufacturer Part #400CV 15 RCAL RCS V1
You last purchased this on
 
Kwikset

Cove® Copper Verde Entry Door Knob in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Kwikset Kwikset Cove Keyed Entry Knob with
Manufacturer Part #400CV 15 RCAL RCS V1
Kwikset

Cove® Copper Verde Entry Door Knob in Satin Nickel

  • Fast #
  • Part #K400CV15RCALRCS
  • Item #4330401
  • Manufacturer Part #400CV 15 RCAL RCS
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Featuring SmartKey® re-key technology that makes it possible for you to rekey your lock in seconds
  • SmartKey® cylinders feature a stainless steel side locking bar, racks and pins for increased strength and security
  • Features adjustable latch to fit all standard door preparations
  • Reminiscent of the traditional elegance of early American design of the 1900s
  • Lends a nostalgic aesthetic that achieves universal appeal in today's bath or powder rooms
  • Patented side locking bar technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin and tumbler locks
  • Requires Certification

Specifications

ANSI:
ANSI Grade 3
Collection:
Cove®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/2 in
Handle Type:
Entry