Cove Bed or Bath Privacy Door Knob in Satin Nickel
This product has been replaced by
Manufacturer Part #300CV 15 RCAL RCS V1
Cove Cove Bed or Bath Privacy Door Knob in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Cove
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/2 in
- Handle Type:
- Privacy
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1-3/8 in - 1-3/4 in