Entry Door Knob in Venetian Bronze
Cove® Entry Door Knob in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable latch and deadbolt to fit all standard door preparations
- Features Class Five(R) flushing technology for superior bulk waste removal
- Tough, effective protection at an affordable price
- Reminiscent of the traditional elegance of early American design of the 1900s
- Lends a nostalgic aesthetic that achieves universal appeal in today's bath or powder rooms
- Provides Comfort Height(R) and an elongated toilet for maximum comfort, performance and design
Specifications
- Collection:
- Cove®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-1/2 in