DESCRIPTION

Kwikset Cove Cove Hall or Closet Passage

K200CV15RCALRCS

Color Finish

 

SPECIFICATIONS

Collection
Cove
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Height
2-63/100 in
Material
Metal
Security Grade
3
Thickness
1-3/8 in - 1-3/4 in
Type
Passage
Width
2-63/100 in

Starting at
$15.75
EACH
  • QUANTITY