Keyed One Side Single Cylinder Deadbolt with Pin and Tumbler in Venetian Bronze
Cove™ Keyed One Side Single Cylinder Deadbolt with Pin and Tumbler in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Cove™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Key
- Handle Type:
- Knob
- Lock Type:
- Deadbolt
- Projection:
- 2-1/2 in
- Smart Home Enabled:
- No
- UL Listed:
- No