DESCRIPTION

  • BumpGuard™ protects against lock bumping
  • Fits door thickness of 1-3/8" to 1-3/4"
  • For use on exterior doors
  • Outside key entry
  • Round corner adjustable latch
  • SmartKey® re-key technology
  • Turn button to lock from inside

Kwikset Deadbolt

K6605SMTRCALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Color Finish
Antique Brass
Color Finish Category
Brass Tones
Security Grade
3

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$20.16
EACH
  • QUANTITY

DOCUMENTS