Keyed Door Lever with Smartkey Security in Satin Chrome
This product has been replaced by
Manufacturer Part #405DL 26D SMT 6AL RCS V2
Delta Keyed Door Lever with Smartkey Security in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- For use on exterior doors where keyed entry and security is needed
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Locking mechanism functions with turn piece on the interior of the lock
- Comes with 2 keys
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Delta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-7/8 in
- Diameter - Base:
- 2-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Product Type:
- Door Lock
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Style:
- Delta
- UL Listed:
- No