Passage Lever
Delta Passage Lever
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Delta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Material:
- Metal
- Handle Type:
- Passage
- Material:
- Metal
- Security Grade:
- 3
- Style:
- Transitional
- Thickness:
- 1-3/8 in - 1-3/4 in