Round Privacy Lever
Delta Round Privacy Lever
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Delta
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-22/25 in
- Handle Material:
- Metal
- Handle Type:
- Privacy
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Style:
- Modern
- Thickness:
- 1.75 in
- UL Listed:
- No