Double Cylinder Deadbolt in Polished Brass

Part #K6653SMTRCALRCSV1  |  Item #7237807  |  Manufacturer Part #665 3 SMT RCAL RCS V1

$24.99 EACH
(Pricing is for Polished Brass)

Color/Finish: Polished Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 2

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Door Hardware Type: Lock

Lock Type: Deadbolt

Security Grade: 3

Type: Double Cylinder

UL Listed: No

Width: 2-7/16 in