DESCRIPTION

  • Add to a keyed knob or lever for additional security
  • Fits door thickness of 1-3/8" to 1-3/4"
  • For use on exterior doors
  • Lifetime mechanical and finish warranty
  • Pin and tumbler
  • Requires a key to exit the building when locked
  • Round corner adjustable latch

Kwikset Double Cylinder Deadbolt

K6653RCALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Security Grade
3

Starting at
$19.25
EACH
  • QUANTITY