DESCRIPTION

  • Features 6-way adjustable latch to fit all standard door preparations
  • For use on interior doors where only a push/pull function is required
  • Lifetime mechanical and finish warranty
  • Round corner latch easily installs
  • Traditional design

Kwikset Polo® Dummy Door Knob

K488P15

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Polo®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-23/32 in
Height
2-5/8 in
Security Grade
3
Type
Dummy

Starting at
$6.79
EACH
  • QUANTITY