DESCRIPTION

  • Adjustable latches fit all standard preparations
  • Lifetime mechanical and finish warranty

Kwikset Tylo® Dummy Knob

K488T3

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Tylo®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Height
2-5/8 in
Length
2-3/8 in
Security Grade
3
Type
Dummy
Width
1-7/8 in

Starting at
$4.89
EACH
  • QUANTITY