This product requires certification to purchase.

Dummy Lever in Matte Black

Kwikset

Dummy Lever in Matte Black

  • Fast #
  • Part #K97880953
  • Item #9792175
  • Manufacturer Part #788HFL RCT 514
4.7 out of 5 Customer Rating
Brand image
Kwikset

Dummy Lever in Matte Black

  • Fast #
  • Part #K97880953
  • Item #9792175
  • Manufacturer Part #788HFL RCT 514
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors where a push/pull function is required
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microband antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-1/2 in
Diameter - Base
4-1/8 in
Height
2-1/2 in
Length
2-1/2 in
Width
2-25/32 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Dummy Lever
Handle Material
Metal
Handle Type
Lever
Material
Metal
Style
Contemporary, Decorative, Straight
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
UL Listed
No
UPC
883351832854