Metal Round Door Lever in Satin Nickel
This product has been replaced by
Manufacturer Part #788MIL RDT 15
Milan Metal Round Door Lever in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on interior doors where push/pull function is required
- Universal handing
- Dummy knob
- Fits both right and left handed doors
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Hall, Closet
- Collection:
- Milan
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter - Base:
- 2-5/8 in
- Handle Length (in):
- 4-5/32 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Style:
- Contemporary