DESCRIPTION

  • Adjustable latch fits all standard door preparations
  • Fits both right and left handed doors
  • For use on interior doors where push/pull function is required
  • Universal handing

Kwikset Milan™ Dummy Lever

K157MIL26D

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Milan™
Color Finish
Brushed Chrome
Color Finish Category
Chromes
Security Grade
2
Thickness
2-3/4 in - 2-3/8 in
Type
Dummy

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY