DESCRIPTION

  • Adjustable latch and deadbolt to fit all standard door preparations
  • Features Class Five(R) flushing technology for superior bulk waste removal
  • Lends a nostalgic aesthetic that achieves universal appeal in today's bath or powder rooms
  • Provides Comfort Height(R) and an elongated toilet for maximum comfort, performance and design
  • Reminiscent of the traditional elegance of early American design of the 1900s
  • Tough, effective protection at an affordable price

Kwikset Cove® Entry Door Knob

K400CV11PSMTRCALRC

Color Finish

 

SPECIFICATIONS

Collection
Cove®
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Depth
2-1/2 in

Starting at
$24.57
EACH
  • QUANTITY