DESCRIPTION

  • Adjustable latch
  • BumpGuard™ protects against lock bumping
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Fully reversible lever
  • Keyed entry
  • Lifetime mechanical and finish warranty
  • SmartKey® re-key technology
  • Turn button to lock from the inside

Kwikset Polo® Entry Door Knob

K400P3SMTRCALRCSK3

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Polo®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Security Grade
3.0

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$18.15
EACH
  • QUANTITY