DESCRIPTION

  • BumpGuard™ protects against lock bumping
  • Fits door thickness of 1-3/8" to 1-3/4"
  • For use on exterior doors
  • Keyed entry
  • Lifetime mechanical and finish warranty
  • Round corner adjustable latch

Kwikset Tylo® Entry Door Knob

K400T3SMTRCALRCSK3

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Tylo®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Height
2-5/8 in
Security Grade
3.0

Starting at
$17.05
EACH
  • QUANTITY