DESCRIPTION

  • Adjustable latch fits all standard door preparations
  • Fits both right handed and left handed doors
  • For use on exterior doors
  • Keyed entry
  • SmartKey® re-key technology
  • Universal handing

Kwikset Milan™ Entry Lever

K156MIL26D6ALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Milan™
Color Finish
Brushed Chrome
Color Finish Category
Chromes
Security Grade
2
Type
SmartKey®

Starting at
$59.22
EACH
  • QUANTITY