DESCRIPTION

  • Fits standard door sizes
  • For use on exterior doors
  • Round corner adjustable latches
  • Six-way adjustable latch is easy to install
  • Wave lever styling

Kwikset Tustin™ Entry Lever

K740TNL15RCALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Tustin™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Security Grade
3
Type
RCAL

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$37.4
EACH
  • QUANTITY