Full Lip Square Corner Strike Plate in Brass

Part #K83437FULLLIPSQCOR  |  Item #4486835  |  Manufacturer Part #83437 FULL LIP SQ CORNER

$2.50 EACH

Color/Finish: Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Brass

Color Finish Category: Brass Tones

Door Hardware Type: Strike

Height: 2-1/4 in

Type: K83437FULLLIPSQCOR