DESCRIPTION

Kwikset Vedani Half Inactive Dummy Lever

K788VDLSQT26

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Vedani
Color Finish
Polished Chrome
Color Finish Category
Chromes
Security Grade
2
Thickness
1-3/8 in - 1-3/4 in
Type
Dummy

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$17.01
EACH
  • QUANTITY