DESCRIPTION

Kwikset Halifax® 1/2 in. Dummy Lever in Satin Nickel

K157HFLSQT15

Manufacturer Part #: 157HFL SQT 15

Color/Finish

Satin Nickel

SPECIFICATIONS

ADA Compliant
No
Collection
Halifax®
Depth
2-19/32 in
Handle Type
Half Inactive
UL Listed
No

Print