This product requires certification to purchase.

Round Keyed Entry Door Lever with SmartKey Security in Satin Brass

Kwikset

Halifax Round Keyed Entry Door Lever with SmartKey Security in Satin Brass

  • Fast #
  • Part #K97403061
  • Item #10363623
  • Manufacturer Part #740HFL RDT 4 SMT 6AL RCS K3
3.9 out of 5 Customer Rating
Brand image
Kwikset

Halifax Round Keyed Entry Door Lever with SmartKey Security in Satin Brass

  • Fast #
  • Part #K97403061
  • Item #10363623
  • Manufacturer Part #740HFL RDT 4 SMT 6AL RCS K3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tested to exceed ANSI/BHMA AAA security requirements
  • Constructed of high quality materials for durability and dependability
  • Installs easily with all necessary mounting hardware included
  • Covered by Kwikset's limited lifetime manufacturer warranty
  • Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
  • Requires Certification
Dimensions & Measurements
Thickness
1-3/8 in, 1-1/2 in, 1-3/4 in, 1-5/8 in
Characteristics & Features
Collection
Halifax
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Handle Material
Metal
Handle Type
Lever
Material
Zinc
Style
Contemporary
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.2
Application
Residential
Type
K740HFLRD4S6LRCSK3
UPC
883351941488