Round Privacy Lever in Satin Chrome

You last purchased this on
 
Kwikset

Halifax® Round Privacy Lever in Satin Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Halifax® Round Privacy Lever in Satin Chrome

  • Fast #
  • Part #K155HFLRDT26D6ALRC
  • Item #7802707
  • Manufacturer Part #155HFL RDT 26D 6AL RCS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Grade 2
Application:
Residential
Base Plate Width:
2-5/8 in
Collection:
Halifax®
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
2-19/32 in
Diameter - Base:
2-5/8 in
Handle Length (in):
4-4687/10000 in
Handle Material:
Zinc
Handle Type:
Privacy
Security Grade:
2
Shape:
Round
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
1.75 in
UL Listed:
No