This product requires certification to purchase.

Smartkey Square Deadbolt in Satin Chrome

Kwikset

Halifax Smartkey Square Deadbolt in Satin Chrome

  • Fast #
  • Part #K91580084
  • Item #10198137
  • Manufacturer Part #91580-084
3.5 out of 5 Customer Rating
Brand image
Kwikset

Halifax Smartkey Square Deadbolt in Satin Chrome

  • Fast #
  • Part #K91580084
  • Item #10198137
  • Manufacturer Part #91580-084
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Deadbolt operated by key outside and thumb turn inside
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 2 certified
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification
Dimensions & Measurements
Depth
1-13/32 in
Height
2-19/32 in
Length
2-19/32 in
Thickness
1-13/32 in
Weight
1.855 lb
Width
2-19/32 in
Characteristics & Features
Collection
Halifax
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Deadbolt
Lock Type
Keyed Entry
Material
Metal
Security Grade
2
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.36
Application
Residential
Type
K158SQ26DS6ALSTRK3
UPC
883351927697