Halifax® Square Deadbolt in Satin Nickel

Part #K158SQT15SMTRCALRC  |  Item #5115460  |  Manufacturer Part #158 SQT 15 SMT RCAL RCS

$26.51 EACH

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use on exterior doors
  • Turn button to lock from inside
  • SmartKey® re-key technology
  • BumpGuard™ protects against lock bumping
  • Low profile
  • Fits door thickness 1-3/8" to 1-3/4"
  • Round corner adjustable latch

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1, ANSI Grade 2

Collection: Halifax®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Door Hardware Type: Lock

Handle Type: Cylinder

Lock Type: Deadbolt

Product Type: Outside Keyed Entry

Projection: 1-13/32 in

Security Grade: 2

Smart Home Enabled: No

UL Listed: No