DESCRIPTION

  • Features adjustable latch to fit all standard door preparations
  • Non-handed lever design to fit both right and left handed doors

Kwikset Balboa Hall Closet Lever Passage

K200BL15RCALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Balboa
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1-15/16 in
Height
2-13/32 in
Length
4-7/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$22.68
EACH
  • QUANTITY