DESCRIPTION

Kwikset Polo® Passage Door Knob

K200P11PRCALRCS

Color Finish

 

SPECIFICATIONS

Collection
Polo®
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Depth
2-71/100 in
Height
2-63/100 in
Material
Metal
Security Grade
3
Thickness
1-3/8 in - 1-3/4 in
Type
Passage
Width
2-63/100 in

Starting at
$13.86
EACH
  • QUANTITY