This product requires certification to purchase.

Touchscreen WiFi Smart Lock Deadbolt in Matte Black

Kwikset

Halo Touchscreen WiFi Smart Lock Deadbolt in Matte Black

  • Fast #
  • Part #K998000002
  • Item #11545885
  • Manufacturer Part #998000-002
4.2 out of 5 Customer Rating
Brand image
Kwikset

Halo Touchscreen WiFi Smart Lock Deadbolt in Matte Black

  • Fast #
  • Part #K998000002
  • Item #11545885
  • Manufacturer Part #998000-002
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Certified Highest Residential Security, Durability and Finish - ANSI/BHMA Grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Includes round deadbolt strike
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Meets or exceeds Underwriter Laboratories (UL) testing requirements specified for each product grade or rating
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
7/8 in
Diameter - Base
2-91/100 in
Height
5-21/25 in
Length
7/8 in
Thickness
1-3/4 in
Weight
4 lb
Width
2-91/100 in
Characteristics & Features
Collection
Halo
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Zinc
Lock Type
Deadbolt
Material
Zinc
Smart Home Enabled
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Grade AAA
Application
Residential
Type
K9800WFTSCR514SRC
UL Listed
Yes
UPC
883351908870