• Cart

DESCRIPTION

Kwikset Hancock® Passage Door Knob in Satin Nickel

K720H156ALRCS

Color Finish

Satin Nickel

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Hancock®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-5/8 in
Length
2-1/2 in
Security Grade
2.0
Width
2-1/2 in

$17.05
EACH

(Pricing is for Satin Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment