Door Knob in Venetian Bronze
This product has been replaced by
Manufacturer Part #966H 11P V1 UNIV
Hancock® Door Knob in Venetian Bronze
Product Details
- Must purchase Kwikset exterior pack separately
- For installation with Kwikset handle sets
- Designer style and superior security with this Kwikset Signature Series™ product
- Lifetime mechanical and finish warranty
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
- Keys sold separately ANSI/BHMA grade 2 certified
- Universal handing; fits both right handed and left handed doors
- Microban antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Hancock®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Shape:
- Round