• Cart

DESCRIPTION

  • Can be unlocked by emergency key
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Lifetime mechanical and finish warranty
  • Privacy/bed/bath
  • Round corner adjustable latch
  • Turn button inside lock

Kwikset Hancock® Bed/Bath Privacy Door Knob in Polished Brass

K730H36ALRCSGC

Color Finish

Polished Brass

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Hancock®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Security Grade
2
Type
Privacy

$15.59
EACH

(Pricing is for Polished Brass)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment