Hall/Closet Passage Door Knob in Polished Brass

This product has been replaced by

Kwikset Polished Brass Passage Knob
Kwikset Passage Knob in Polished Brass
Manufacturer Part #720H 3 6AL RCS V1
You last purchased this on
 
Kwikset

Hancock® Hall/Closet Passage Door Knob in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Polished Brass Passage Knob
Kwikset Passage Knob in Polished Brass
Manufacturer Part #720H 3 6AL RCS V1
Kwikset

Hancock® Hall/Closet Passage Door Knob in Polished Brass

  • Fast #
  • Part #K720H36ALRCSGC
  • Item #4416237
  • Manufacturer Part #720H 3 6AL RCS GC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Six-way adjustable latch
  • No lock
  • Passage/hall/closet
  • Lifetime mechanical and finish warranty
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Reversible
  • Requires Certification

Specifications

ANSI:
ANSI Grade 2
Collection:
Hancock®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Handle Type:
Passage
Security Grade:
2