Hancock Hall and Closet Knob in Iron Black
This product has been replaced by
Manufacturer Part #720H 514 RCAL RCS V1
Hancock® Hancock Hall and Closet Knob in Iron Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Hancock®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Iron Black
- Depth:
- 2-1/2 in
- Height:
- 2-5/8 in
- UL Listed:
- No