• Cart

DESCRIPTION

Kwikset Hancock® Keyed Entry Knob in Polished Brass

K740H7803SMT6LRCK2

Color Finish

Polished Brass

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Hancock®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
2-1/2 in
Handle Type
Knob
Security Grade
2
UL Listed
No
Width
2-5/8 in

$54.39
EACH

(Pricing is for Polished Brass)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment